22 in. Galvanized Water Heater Pan
All Pro® 22 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- All Pro®
- GSA Approved:
- No
- Gauge (metal):
- 28 ga
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- Material:
- Galvanized
- Material Type:
- PVC
- Shape:
- Rectangular
- Width:
- 22 in