300 Lumens LED Flashlight
300 Lumens LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heat-sink bezel design-Integrated heat-sinking rings are used to disperse heat from the bezel during extended periods of use
- Dimmable beam - Press button 1x to turn light ON 100%. To set desired brightness, hold down the button to dim the light from 100% - 10%. To return to 100%, hold down the button to brighten the light or turn light OFF and back ON. From the OFF position, hold down the button to brighten the light from 10% - 100%. Double click the button to activate strobe mode
- Aggressive self-defense face
- Rear on-off button - This button allows you to easily activate the light while maintaining constant control of the flashlight
- Charging port - Slide the end cap down to reveal the charging port for AC/DC adapters (included.) Light takes 2.5 Hours to fully charge using AC/DC adapters. Batteries do not have to be removed to charge
- Anodized aircraft-grade aluminum water-resistant body
Documents
Specifications
- Battery Type:
- Lithium
- Dimmable:
- Yes
- Height:
- 7-7/16 in
- Light Bulb Type:
- LED
- Lumens:
- 300
- Material:
- Aluminum
- Number Of Hours:
- 1500 h
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 1 in