Bug Killing Lantern LED Light in White
Bug Killing Lantern LED Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- White
- Dimmable:
- Yes
- Light Bulb Type:
- LED
- UL Listed:
- No