35 Mini LED Flashlight
CSI Edge 50™ 35 Mini LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water resistant
- Steel clip
- One high power LED bulb outputs 50 lumens of light
- Batteries included
- rubber grip for non-slip grip and comfort
- Rear glow-in-the dark button
Specifications
- Collection:
- CSI Edge 50™
- Diameter:
- 3/4 in
- Length:
- 3-3/4 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Power Source:
- Battery