90 Degree LED Flashlight
CSI Edge 90™ 90 Degree LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- CSI Edge 90™
- Diameter:
- 3/4 in
- Length:
- 3-4/5 in
- Light Bulb Type:
- LED
- UL Listed:
- No