AAA Battery LED Flashlight
Redline® AAA Battery LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Coating:
- Anodized
- Collection:
- Redline®
- Diameter:
- 1-1/2 in
- Length:
- 4-4/5 in
- Light Bulb Type:
- LED
- Material:
- Aircraft Grade Aluminum
- Power Source:
- Battery
- UL Listed:
- No