1/4 - 9/16 in. Rubber and Plastic Socket Combination Kit
Ultra™ 1/4 - 9/16 in. Rubber and Plastic Socket Combination Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Ultra™
- Handle Material:
- Rubber
- Length:
- 8-1/4 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 12
- Socket Size:
- 1/2 in, 1/4 in, 11/32 in, 15/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, 9/32 in
- Tool Type:
- Socket Kit
- UL Listed:
- No
- Weight:
- 0.75 lb
- Width:
- 1-1/2 in