2 Ton - Heat Pump - Single Phase - R-410A
4HP17L 2 Ton - Heat Pump - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 17 SEER (16.2 SEER2) and 8.8 HSPF (7.5 HSPF2) efficiency ratings
- ENERGY STAR® certification means you could be eligible for money-saving rebates
- Omniguard® total corrosion protection technology helps protect against corrosive elements extending the life of your unit for years to come
- Quiet Shift™ technology reduces operating sounds when the unit goes into defrost mode to remove frost and ice buildup, so you get better performance with minimal noise and less maintenance
- Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces
- Dual-fuel system offers an ideal combination of energy sources, electric and gas, pairing a heat pump and matching gas furnace together to maintain comfort
- Permanently lubricated condenser fan motor needs no annual maintenance
- 10-year limited warranty on the compressor and parts means lasting peace of mind
Documents
Specifications
- AMP:
- 0.7, 11.5, 15.1, 59.5
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23200 Btu/h
- BTU Heat Rating:
- 22200 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- 4HP17L
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 28-1/4 in
- EER:
- 13.0
- EER2:
- 12.4
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 96 oz
- Green Product:
- Yes, Energy Star
- HSPF:
- 9.6
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 43 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.5
- SEER2:
- 14.7
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 28-1/4 in