4 Ton - Heat Pump - 208/230V - Single Phase

You last purchased this on
 
Allied Air Enterprises

4SHP15LE 4 Ton - Heat Pump - 208/230V - Single Phase

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Air Enterprises

4SHP15LE 4 Ton - Heat Pump - 208/230V - Single Phase

  • Fast #
  • Part #A4SHP15LE148P50
  • Item #10053248
  • Manufacturer Part #4SHP15LE148P50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
  • Up to 15 SEER efficiency rating: SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment. The higher the seer rating, the more efficiently your unit operates, saving you money on utility bills
  • Up to 8.5 HSPF efficiency rating: HSPF (heating seasonal performance factor) rates the energy efficiency of your heat pump. The higher the HSPF rating, the more efficiently your unit operates, saving you money on utility bills
  • Heavy-duty compressor blanket: Greatly reduces operating sound so your outdoor entertaining is not interrupted
  • Quiet Shift™ technology: Allows heat pumps to enter defrost mode without excessive noise. Since refrigerant pressure is allowed to equalize before the switch, the heat pump can dissipate performance-robbing frost and ice quietly
  • MHT™ technology: Armstrong air’s proprietary heat transfer system. A specially designed fan shroud pulls air evenly throughout the air conditioner’s coil surface. The coil features rifled tubing to enhance refrigerant flow, while lanced coil fins increase surface contact between metal and air. All combine for maximum heat transfer and efficiency
  • Requires Certification

Specifications

AMP:
1.8, 19.6, 26.2, 130
Application:
Residential
BTU:
48000
BTU Cooling Rating:
47500 Btu/h
BTU Heat Rating:
46000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
4SHP15LE
Compressor Type:
Scroll
Decibel Rating (dB):
79 dB
Depth:
37-3/4 in
EER:
11.5
ETL Listed:
Yes
HSPF:
8.2
Height:
37-3/4 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Width:
35-3/4 in