4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Allied Air Enterprises

4SHP17LE 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Air Enterprises

4SHP17LE 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #A4SHP17LE148P
  • Item #10053992
  • Manufacturer Part #4SHP17LE148P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Up to 17 SEER efficiency rating: SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment. The higher the seer rating, the more efficiently your unit operates, saving you money on utility bills
  • Up to 16.2 SEER2 efficiency rating: A SEER2 rating of 16.2 meets ENERGY STAR® and CEE tier 1 and tier 2 qualifications, potentially making you eligible for tax incentives or local utility rebates
  • Up to 8.5 HSPF efficiency rating: HSPF (heating seasonal performance factor) rates the energy efficiency of your heat pump. The higher the HSPF rating, the more efficiently your unit operates, saving you money on utility bills
  • Up to 7.5 HSPF2 efficiency rating: HSPF2 stands for heating seasonal performance factor and is a measurement of a heat pump’s heating efficiency. As with SEER2, HSPF2 was updated to HSPF2 to help reflect your system’s performance after installation
  • ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
  • Single-stage compressor: Our reliable single-stage compressors are made from quality materials and run-tested well beyond industry standards to ensure your unit provides you with year-after-year comfort
  • Quiet shift™ technology: Allows heat pumps to enter defrost mode without excessive noise. Since refrigerant pressure is allowed to equalize before the switch, the heat pump can dissipate performance-robbing frost and ice quietly
  • MHT™ technology: MHT™ technology helps transfer heat in and out of your home more efficiently. Featuring lanced coil fins for greater coil-to-air contact, rifled tubing for enhanced refrigerant flow
  • Heavy-duty compressor blanket: Greatly reduces operating sound so your outdoor entertaining is not interrupted
  • Requires Certification

Specifications

AMP:
2.6, 25, 33.9, 120
Application:
Residential
BTU:
48000
BTU Cooling Rating:
47000 Btu/h
BTU Heat Rating:
46500 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
4SHP17LE
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
37-3/4 in
EER:
12.5
EER2:
12.4
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9.8
HSPF2:
8.2
HSPF2 Range:
7.5 - 25.0
Height:
37-3/4 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.4
SEER2:
14.7
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
Volts:
208/230V
Width:
35-3/4 in