5 Ton - Heat Pump
4SHP18LX 5 Ton - Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Up to 20 SEER efficiency rating: The highly energy efficient cooling mode on this heat pump can deliver more than 22% greater energy efficiency than a conventional 14 SEER single-stage heat pump unit. SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment
- Up to 19 SEER2 efficiency rating: A SEER2 rating of 19 meets ENERGY STAR® and CEE tier 1 and tier 2 qualifications, potentially making you eligible for tax incentives or local utility rebates
- Up to 10 HSPF efficiency rating: HSPF (heating seasonal performance factor) rates the energy efficiency of your heat pump. The higher the HSPF rating, the more efficiently your unit operates, saving you money on utility bills
- Up to 8.5 HSPF2 efficiency rating: HSPF2 stands for heating seasonal performance factor and is a measurement of a heat pump’s heating efficiency. As with SEER2, HSPF2 was updated to HSPF2 to help reflect your system’s performance after installation
- Pro Series™ systems: Pair this model with a Pro Series™ variable-speed furnace and a Comfort Sync® A3 thermostat, for optimum performance. With higher energy efficiency, premium technology and a smart thermostat, our Pro Series™ systems give you the highest degree of control over your home environment
- ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
- True variable-speed compressor: Rather than running at only one or two speeds, the inverter-driven compressor changes its speed in small, precise increments like a dimmer switch to provide longer, gentler run cycles. That means temperatures are held exactly where you want them, even in extremely hot or cold weather
- Quiet shift™ technology: Allows heat pumps to enter defrost mode without excessive noise. Since refrigerant pressure is allowed to equalize before the switch, the heat pump can dissipate performance-robbing frost and ice quietly
- MHT™ technology: MHT™ technology helps transfer heat in and out of your home more efficiently. Featuring lanced coil fins for greater coil-to-air contact, rifled tubing for enhanced refrigerant flow
Specifications
- AMP:
- 2.8, 25.6, 34.7
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 57500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1800 ft3/min
- Coil Type:
- Louvered
- Collection:
- 4SHP18LX
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 64 dB
- Depth:
- 31-1/4 in
- EER2:
- 10.9
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 10.0
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 43-3/4 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- SEER2:
- 17.1
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 29-19/50 in