80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
80G2E 80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 80% AFUE rating means the unit uses less energy than older, less efficient furnaces
- Constant torque motor delivers consistent airflow for steadier temperatures and increased energy efficiency
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- 10-year limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
- Two-stage operation adjusts heat output based on indoor and outdoor temperatures to optimize comfort and energy usage
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.2
- BTU:
- 88000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1800 ft3/min
- Collection:
- 80G2E
- Configuration:
- Horizontal, Upflow
- Depth:
- 27-3/4 in
- Fan Speeds:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 88
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 7.5 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in