97.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace
97.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Modulating heat - provides superior comfort over traditional single- stage and two-stage products, further reducing temperature swings in your home
- Pro Series™ systems - pair this model with a Pro Series™ variable-capacity or two-stage air conditioner or heat pump and a comfort sync thermostat, for optimum performance. With the pro series, you’re in control of every aspect of your home’s climate, as well as your energy costs
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Advanced heat exchanger - made from stainless steel for maximum strength and crimped, rather than welded, Armstrong air heat exchangers are highly resistant to thermal fatigue and other stresses caused by repeated heating and cooling. During the testing process, they are subjected to temperatures that far exceed normal operating ranges
- 97% AFUE efficiency rating - this means 97% of your fuel is converted into usable heat. Compared to an older furnace, this can potentially save you hundreds of dollars per year in energy costs
- Quiet Combustion™ technology - uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
- Comfort Sync® A3 thermostat - when you pair this model with the Comfort Sync® A3 thermostat, the system will continuously monitor internal components for optimum performance. Comfort Sync® puts you in total control of your home environment with remote temperature adjustment from anywhere in the world, even your couch, via smartphone app
- Variable speed fan motor - by changing the speed of its airflow during start-up, your furnace can adjust humidity levels and create more even temperatures throughout your home, while enhancing efficiency and reducing operating noise
- ENERGY STAR® certified - the ENERGY STAR program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
- EHX™ technology - every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life. EHX technology makes heat exchangers more durable, and with its advanced airflow system, more air contacts the heat exchanger surface area for greater heat exchange
Documents
Specifications
- AFUE:
- 97.00 %
- BTU:
- 70000
- BTU Heat Rating:
- 70000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- Input (MBH):
- 66 MBH
- MBH:
- 70
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- Up to 80 Deg F
- Tonnage:
- 6 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in