80.00 % AFUE - 90000 BTU - Upflow/Horizontal - Variable Speed - Furnace
A802V 80.00 % AFUE - 90000 BTU - Upflow/Horizontal - Variable Speed - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pro Series™ systems: Pair this model with a Pro Series™ variable-capacity or two-stage air conditioner or heat pump and a comfort sync thermostat, for optimum performance
- Two-stage heating: Rather than being "all on" or "all off," your furnace can adjust its heat output based on conditions inside and outside your home. So you use less energy to maintain comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- EHX™ technology: Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life
- Variable speed fan motor: By changing the speed of its airflow during start-up, your furnace can adjust humidity levels and create more even temperatures throughout your home, while enhancing efficiency and reducing operating noise
- Quiet Combustion™ technology: Uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
- 80% AFUE efficiency rating: Compared to an older furnace, this can potentially save you hundreds of dollars per year in energy costs
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 12.8
- BTU:
- 88000
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1353 ft3/min
- Collection:
- A802V
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/8 in
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 1 hp
- MBH:
- 88
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 7.5 Ton
- Volts:
- 120V
- Width:
- 21 in