Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 360 MBH Natural Gas

Part #ASG360NE  |  Item #1283568  |  Manufacturer Part #SG360 NE

Call for Pricing EACH

Input MBH :

360 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to ASME standards
  • Double pass Steel finned tube heat exchanger
  • One of the most efficient atmospheric boilers on the market
  • User friendliness
  • Durable and long lasting

Specifications

AFUE: 84.20

Application: [Commercial, Industrial, Residential]

BTU: 360000

BTU Heat Rating: 295200 Btu/h

Boiler Type: Gas

Collection: Super Hot® Saturn Series

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 48-3/5 in

Ignition System: Intermittent Electronic Ignition

Input MBH : 360 MBH

Length: 38 in

Material: [Cast Iron, Stainless Steel]

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 2 in

Supply Pipe Connection: 2 in

Width: 37-7/10 in