3/4 in. Socket Weld 6000# 316L Stainless Steel Coupling

You last purchased this on
 
Alloy Stainless Products

3/4 in. Socket Weld 6000# 316L Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alloy Stainless Products

3/4 in. Socket Weld 6000# 316L Stainless Steel Coupling

  • Fast #
  • Part #FS66SC34N
  • Item #1017476
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-7/16 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No