2 Ton - Horizontal - Uncased - Coil
2 Ton - Horizontal - Uncased - Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Coil Type:
- Uncased
- Configuration:
- Horizontal
- Height:
- 24 in
- Horsepower:
- 1/4 hp
- Phase:
- Single Phase
- Size:
- Small
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 5 kW
- Weight:
- 45 lb
- Width:
- 12 in