2 Tons Downflow Air Handler
AB Series 2 Tons Downflow Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- AB Series
- Configuration:
- Downflow
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 47 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 2 Ton
- Volts:
- 115/120V
- Weight:
- 68 lb
- Width:
- 22-1/2 in