2 Ton - Horizontal - Air Handler
AHL Series 2 Ton - Horizontal - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Collection:
- AHL Series
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Horsepower:
- 1/5 hp
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Weight:
- 61 lb
- Width:
- 12 in