Clear Pin Wall Mount for Hand Shower in Polished Chrome

You last purchased this on
 
Alson's

Clear Pin Wall Mount for Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Alson's

Clear Pin Wall Mount for Hand Shower in Polished Chrome

  • Fast #
  • Part #D5001PK
  • Item #31980
  • Manufacturer Part #5001PK
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting screws
  • For use with swivel connector
  • Easy to install
  • Clear pin wall mount
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
IAPMO Listed -:
No
Material:
Brass, Metal
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No