11 in. Towel Bar in Polished Chrome
Vertik 11 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vertik
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Material:
- Brass
- Mount Type:
- Wall