29-5/8 in. 19 cu. ft. Bottom Mount Freezer Refrigerator in Black
29-5/8 in. 19 cu. ft. Bottom Mount Freezer Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gallon door storage bins
- Glide-out wire lower freezer basket with QuickSplit™ organizer
- Humidity-Controlled Garden Fresh™ crisper bins
- Capacity: 18 cu ft
- Temp Assure™ freshness controls
- Reversible door swing
- Dairy center
- Adjustable door bins
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 33-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.73 cu ft
- Handle Material:
- Metal
- Height:
- 66-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.94 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 29-5/8 in