29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile Cooktop
- Bake Assist Temps
- Large Oven Capacity (4.8 cu. ft.)
- Storage Drawer
- Extra-Large Oven Window
- Self-Clean Option
- Temp Assure™ Cooking System
- Easy Touch Electronic Controls Plus
- Warm Hold
- Custom Broil
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-22/25 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 4.8 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 3000 W
- Width:
- 29-22/25 in