29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black on Stainless
This product has been replaced by
Manufacturer Part #AER6303MMS
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black on Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp Assure™ cooking system
- Extra-large oven window
- Large oven capacity
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 46-22/25 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 4.8 cu ft
- NSF Certified:
- No
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120/240V
- Watts:
- 1800 W
- Width:
- 29-22/25 in