29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black on Stainless
This product has been replaced by
Manufacturer Part #AER6603SMS
29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Black on Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile cooktop
- Temp Assure™ cooking system
- Large oven capacity
- Storage drawer
- Custom broil
- Self-clean option
- Extra-large oven window
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- Burner Type:
- Electric
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-3/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-7/8 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 4.8 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 3000 W
- Width:
- 29-7/8 in