29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in White

You last purchased this on
 
Amana

29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana

29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in White

  • Fast #
  • Part #AAER6303MFW
  • Item #7178859
  • Manufacturer Part #AER6303MFW
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Versatile Cooktop
  • Bake Assist Temps
  • Large Oven Capacity (4.8 cu. ft.)
  • Warm Hold
  • Extra-Large Oven Window
  • Storage Drawer
  • Temp Assure™ Cooking System
  • Easy Touch Electronic Controls Plus
  • Indicator Lights
  • Oven Lockout
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
4.8 cu ft
Coating:
Porcelain
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
27-3/4 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Contoured
Height:
47-7/8 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Maximum Capacity:
4.8 cu ft
NSF Certified:
No
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120/240V
Watts:
2400 W
Weight:
225 lb
Width:
29-7/8 in