5 Ton - Multi-Position - ECM - Air Handler
AMVE 5 Ton - Multi-Position - ECM - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2 to 5 tons
- Electronic expansion valve (EEV) for cooling and heat pump applications
- Integrated communicating ComfortBridge™ Technology
- Variable-speed ECM blower motor
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- Improved humidity and comfort control
- Horizontal or vertical configuration capabilities
- Fault recall of six most recent faults
- AHRI certified; ETL listed
Specifications
- AMP:
- 8.6, 15
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- Blower Type:
- ECM
- CFM:
- 2000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- AMVE
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 24-1/2 in
- ETL Listed:
- Yes
- Fan Speeds:
- Multi
- Height:
- 21 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigeration Control Type:
- EEV
- SEER:
- 2
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 58 in