2 Ton - Multi-Position - Variable Speed - Air Handler
AVPEC Series 2 Ton - Multi-Position - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Electronic Expansion Valve (EEV) for cooling and heat pump applications.
- Variable-speed ECM blower motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides adjustable low CFM for efficient fan-only operation
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- CFM indicator
- ComfortNet™ Communicating System compatible
- Suitable for operation with inverter-driven products
- Fault recall of six most recent faults
- All-aluminum evaporator coil
Documents
Specifications
- Blower Type:
- Variable Speed
- Collection:
- AVPEC Series
- Configuration:
- Multi-Position
- Horsepower:
- 1/2 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton