3 Ton - Multi-Position - Variable Speed - Air Handler

You last purchased this on
 
Amana HVAC

AVPEC Series 3 Ton - Multi-Position - Variable Speed - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

AVPEC Series 3 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #GAVPEC37C14
  • Item #9430808
  • Manufacturer Part #AVPEC37C14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Electronic Expansion Valve (EEV) for cooling and heat pump applications
  • Variable-speed ECM blower motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Provides adjustable low CFM for efficient fan-only operation
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • CFM indicator
  • Comfort net communicating system compatible
  • Suitable for operation with inverter-driven products
  • Improved humidity and comfort control
  • Fault recall of six most recent faults
  • Requires Certification

Specifications

AMP:
6.5, 15
Application:
Unitary System
BTU:
36000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
Variable Speed
CFM:
1700 ft3/min
Coil Type:
Evaporator
Collection:
AVPEC Series
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Height:
53-7/16 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
21 in