12000 BTU 230/208V PTAC Heat Pump

You last purchased this on
 
Amana HVAC

DigiSmart™ 12000 BTU 230/208V PTAC Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amana HVAC

DigiSmart™ 12000 BTU 230/208V PTAC Heat Pump

  • Fast #
  • Part #APTH123B35AM
  • Item #3288045
  • Manufacturer Part #PTH123B35AM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
5.8
BTU Cooling Rating:
12000 Btu/h
Collection:
DigiSmart™
EER:
10.7
Refrigerant:
R-22
UL Listed:
No
Volts:
208/230V
Watts:
3.5 kW