14200 BTU PTAC Heat Pump
DigiSmart™ 14200 BTU PTAC Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 7
- BTU Cooling Rating:
- 14200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- DigiSmart™
- EER:
- 9.7
- Refrigerant:
- R-22
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 5 kW