Amana HVAC

PTH E Series 15000 BTU 7 Amp 208/230V PTAC Heat Pump

Part #APTH153E50AXXX  |  Manufacturer Part #PTH153E50AXXX

BTU:

15000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reduces energy consumption by up to 35%
  • ECM blower
  • Quiet indoor tangential fan
  • Fits standard wall sleeve

Specifications

AMP: 7

Auto Switching Heat Cool : No

BTU: 15000

BTU Cooling Rating: 14000 Btu/h

BTU Heat Rating: 13500 Btu/h

Collection: PTH E Series

Depth: 14-3/4 in

Ducted or Ductless: Ducted

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 16-1/16 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

MBH: 15

Max CFM: 290

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Sound Blanket: No

UL Listed: No

Volts: 208/230V

Watts: 5

Width: 42 in