20-1/2 x 31-3/4 in. Wall Mount Towel Warmer in Brushed Stainless Steel
Jeeves 20-1/2 x 31-3/4 in. Wall Mount Towel Warmer in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Jeeves
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Height:
- 31-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Number of Bars:
- 10
- Volts:
- 110V
- Width:
- 20-1/2 in