DESCRIPTION

American Air Filter 21-1/4 x 13-1/2 x 1 in. MERV 8 Pleated Filter

A1731113E21C

Manufacturer Part #: 173-11-13E21C

Height:

21-1/4 in

SPECIFICATIONS

Depth
1 in
Disposable
No
Height
21-1/4 in
Width
13-1/2 in

Print

DOCUMENTS