24 x 75 in. Air Filter Polyester
AmerSeal® 24 x 75 in. Air Filter Polyester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- AmerSeal®
- Disposable:
- No
- Height:
- 75 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Size:
- 24 in x 75 in
- Width:
- 24 in