30 x 30 x 1 in. Natural Fiber Hair Roll
30 x 30 x 1 in. Natural Fiber Hair Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester scrim backs the clean air side of the media
- Designed for use in residential central heating and air conditioning systems by service contractors
- Made up of resin-coated media that is 50% coconut fiber, 50% hogs hair
- Enhanced internally finned coil tubes
- Corrosion resistant Galvanized Metal with attractive finish
- Easy Air-Tite" access to filter
- Compact 21" depth for easy installation
- Approved for modular or manufactured homes
- Factory installed non-bleed TXV with mechanical fitting
- External access to heater circuit breakers
Specifications
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Natural Fiber
- Product Type:
- Hair Roll
- Size:
- 30 in x 30 in x 1 in
- Width:
- 30 in