4 ft x 100 ft x 3/8 in. Roll Air Filter

You last purchased this on
 
AAF International

4 ft x 100 ft x 3/8 in. Roll Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

4 ft x 100 ft x 3/8 in. Roll Air Filter

  • Fast #
  • Part #A880447340
  • Item #3957005
  • Manufacturer Part #880-447-340
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Filter Type:
Roll
Height:
100 ft
IAPMO Listed -:
No
Product Type:
Air Filter
Size:
4 ft x 100 ft x 1 in
Width:
4 ft