20 x 30 in. Air Filter Polyester
AmerSeal® 20 x 30 in. Air Filter Polyester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- AmerSeal®
- Depth:
- 20 in
- Disposable:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Air Filter
- Size:
- 20 in x 30 in
- Width:
- 20 in