HeavyDuty™ 12 x 24 x 1 in. Fiberglass Air Filter

Part #A221319151  |  Item #3406865  |  Manufacturer Part #221-319-151

$1.49 EACH

Depth:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Used in all types of HVAC systems to protect coils from dirt and also used as prefilters to extend the life of higher efficiency filters

Documents

Specifications

Collection: HeavyDuty™

Depth: 1 in

Disposable: Yes

Height: 24 in

IAPMO Listed: No

Material: Fiberglass

Size: 12 in x 24 in x 1 in

Width: 12 in