HeavyDuty™ 20 x 20 x 1 in. Air Filter Fiberglass

Part #A221700151  |  Item #3406843  |  Manufacturer Part #221-700-151

$1.68 EACH

Depth:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with heavy-duty, galvanized expanded metal support grid and moisture-resistant adhesive
  • Ideal for turbulent airflow, heavy loading, and high-moisture systems

Documents

Specifications

Collection: HeavyDuty™

Depth: 1 in

Disposable: Yes

Height: 20 in

IAPMO Listed: No

Material: Fiberglass

Size: 20 in x 20 in x 1 in

Width: 20 in