20 x 25 x 4 in. Pleated Air Filter
MEGApleat® M11 20 x 25 x 4 in. Pleated Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- MEGApleat® M11
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Material:
- Synthetic
- Size:
- 20 in x 25 in x 4 in
- Temperature Rating:
- 200
- Weight:
- 15 lb
- Width:
- 20 in