20 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 20 x 30 x 2 in. MERV 8 Disposable Pleated Air Filter
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Safer handling, with no risk of nicks or cuts during installation
- The absence of wire also means that the filter will not rust and is totally incinerable, which simplifies disposal
- When pleated, DuraFlex will hold its shape without the need for wire support characteristic of conventional, pleated filters
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 20 in x 30 in x 2 in
- Width:
- 20 in