24 in x 20 in x 4 in Air Filter

You last purchased this on
 
AAF International

PerfectPleat® 24 in x 20 in x 4 in Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

PerfectPleat® 24 in x 20 in x 4 in Air Filter

  • Fast #
  • Part #A179411859
  • Item #7787526
  • Manufacturer Part #179-411-859
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PerfectPleat®
Depth:
4 in
Disposable:
Yes
Height:
20 in
IAPMO Listed -:
No
MERV Rating:
8
Material:
Synthetic Fiber
Maximum Temperature:
200
Size:
24 in x 20 in x 4 in
Width:
24 in