American Air Filter
PerfectPleat® 25 x 18 x 2 in. MERV 8 Standard Capacity Air Filter
Part #A172112631 | Item #4610127 | Manufacturer Part #172-112-631
Call for Pricing
Height:
How to get it:
Product Details
- Patented media, pleat design and manufacturing process
- Self-supporting DuraFlex™ media requires no wire supports
- Pleat design ensures perfectly shaped and spaced pleats
Documents
Specifications
Collection: PerfectPleat®
Depth: 2 in
Disposable: Yes
Height: 25 in
IAPMO Listed: No
MERV Rating: 8
Material: Synthetic Fiber
Size: 18 in x 25 in x 2 in
Width: 18 in