28 x 34 x 1 in. MERV 8 Disposable Pleated Air Filter
PerfectPleat® 28 x 34 x 1 in. MERV 8 Disposable Pleated Air Filter
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 34 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 28 in x 34 in x 1 in
- Width:
- 28 in