12 x 5-1/4 in. Hydrant Extension Kit
027 Series 12 x 5-1/4 in. Hydrant Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tamper Guard
- A complete set of simple easy to use tools
- Traffic repair kits
- Unique gasket contains a Stainless Steel insert that ensures the gasket seats easily and uniformly, reducing the chance of a pinched gasket
- One piece valve is corrosion-proof, maintenance free, and backed by a 25 year warrantee
- Multi-part, main valves used by competitors require significant maintenance and storage of components
- This virtually indestructible valve is made from a ductile iron core, completely encapsulated in EPDM
- Epoxy coating
- Prevents corrosion or freezing of water and splitting of the sleeve
- A gasket is used in three places on the AVK hydrant, further reducing the need for spare parts
Specifications
- ASTM:
- ASTM A-536
- Brand Model Compatibility:
- AVK
- Collection:
- 027 Series
- FM Approved:
- Yes
- Length:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Product Type:
- Hydrant Extension Kit
- Weight:
- 40 lb
- Width:
- 5-1/4 in