4 in. IPS Cast Iron Resilient Wedge Gate Valve (Less Gasket)
25 Series 4 in. IPS Cast Iron Resilient Wedge Gate Valve (Less Gasket)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-509
- Coating:
- Epoxy
- Collection:
- 25 Series
- FM Approved:
- No
- Length:
- 10 in
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve