Yellow No Hub and NST 2-1/2 x 4-1/2 in. Assembled Fire Hydrant
Series 2470 Yellow No Hub and NST 2-1/2 x 4-1/2 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each stem is sealed with 2 o-rings
- Replaceable dummy nuts for extra stem protection
- Reduces the amount of lead that can leach into water when compared to bronze hydrants
- Traffic flange designed for easy repair
- Light-weight, inexpensive hydrant tools
- Removable nozzles secured with external allen screws
Specifications
- AWWA:
- AWWA C-503
- Collection:
- Series 2470
- Color Finish Name:
- Yellow
- End Connection 1:
- No Hub, NST
- End Connection 2:
- No Hub, NST
- End Connections:
- No Hub;NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 2-1/2 in x 4-1/2 in
- UL Listed:
- Yes