1-1/2 in. Threaded Stainless Steel Resilient Wedge Gate Valve
03 Series 1-1/2 in. Threaded Stainless Steel Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 03 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Resilient Wedge Gate Valve