6 in. Mechanical Joint Cast Iron 200# NRS Resilient Wedge Gate Valve (Less Accessories)
25 Series 6 in. Mechanical Joint Cast Iron 200# NRS Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-509
- Coating:
- Epoxy
- Collection:
- 25 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve